A9R-30-10-84
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A9R-30-10-84

ABB Contactors, A Series
In stock
Item Number
A9R-30-10-84
MFG Item Number
A9R-30-10-84
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, A Series
Item #
A9R-30-10-84
CONTACTOR REV 3P N/O 120VAC

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A9R-30-10-84
Item Number A9R-30-10-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A9R
Auxiliary Contacts 1NO
Termination Box Lug
Overload Relays E16DU, TA25DU
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 2 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
General Purpose (AC1) 21 A
UL Motor Switching (AC3) 9 A
Net Weight 1.67 lbs
Gross Weight 1.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved