AA1-24
ABB
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AA1-24

ABB
In stock
Item Number
AA1-24
MFG Item Number
AA1-24
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
AA1-24
Shunt Trip, 24VAC

Series Information

Specifications

Specifications
Family Series ABB
Manufacturer ABB
Item Number AA1-24
Manufacturer Part Number AA1-24
Ships Factory Direct No
Accessory Type Shunt Trip
Net Weight 0.241 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved