ABB-48431-159
ABB Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABB-48431-159

ABB Braking Resistors
In stock
Item Number
ABB-48431-159
MFG Item Number
ABB-48431-159
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
ABB-48431-159
Dynamic Braking Resistor, 5.3 Ohms,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABB-48431-159
Item Number ABB-48431-159
Manufacturer ABB
Family Series ABB Braking Resistors
Ohms 5.3 Ohm
Wattage 4,770 W
Net Weight 0 lbs
Gross Weight 26.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved