ACH550-UH-04A1-4
ABB HVAC Drives, ACH550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH550-UH-04A1-4

ABB HVAC Drives, ACH550 Series
In stock
Item Number
ACH550-UH-04A1-4
MFG Item Number
ACH550-UH-04A1-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, ACH550 Series
Item #
ACH550-UH-04A1-4
HVAC Drive, AC, 2HP, 480V, 4.1A

ACH550 Series Information

  • AC Drive for HVAC
  • Variable Frequency
  • User Friendly Control Panel
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Pre‑equipped programmed HVAC application macros for ease of operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH550-UH-04A1-4
Item Number ACH550-UH-04A1-4
Manufacturer ABB
Product Series ACH550
Family Series ABB HVAC Drives, ACH550 Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 2 hp
Amps (Variable Torque Rating) 4.1 A
Input Range Voltage (AC) 308-480 VAC
Braking Type Flux Braking
Operator Controls Keypad Included
NEMA Rating NEMA 1
Mounting Wall
Height 14.5 "
Width 4.9 "
Depth 8.3 "
Frame Size R1
IP Rating IP21
Comments Bacnet & Modbus RTU
Net Weight 14.3 lbs
Gross Weight 27.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved