ACH550-VCR-072A-4
ABB HVAC Drives, ACH550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH550-VCR-072A-4

ABB HVAC Drives, ACH550 Series
In stock
Item Number
ACH550-VCR-072A-4
MFG Item Number
ACH550-VCR-072A-4
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, ACH550 Series
Item #
ACH550-VCR-072A-4
HVAC Drive,

ACH550 Series Information

  • AC Drive for HVAC
  • Variable Frequency
  • User Friendly Control Panel
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Pre‑equipped programmed HVAC application macros for ease of operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH550-VCR-072A-4
Item Number ACH550-VCR-072A-4
Manufacturer ABB
Product Series ACH550
Family Series ABB HVAC Drives, ACH550 Series
Bypass Type Electronic
Drive Isolation No
Disconnect Type Circuit Breaker
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 50 hp
Amps (Variable Torque Rating) 72 A
Braking Type Flux Braking
Max Frequency 60 Hz
Input Range Voltage (AC) 380-480 VAC
Operator Controls Keypad Included
Mounting Wall
Frame Size R4
NEMA Rating NEMA 1
IP Rating IP21
Height 51.8 "
Depth 12.1 "
Net Weight 56.125 lbs
Gross Weight 132 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved