ACS255-03U-24A0-2B068F278
ABB Drives, ACS255 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS255-03U-24A0-2B068F278

ABB Drives, ACS255 Series
In stock
Item Number
ACS255-03U-24A0-2B068F278
MFG Item Number
ACS255-03U-24A0-2B068F278
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ACS255 Series
Item #
ACS255-03U-24A0-2B068F278
Drive, AC, 7.5HP, 240V, 24.0A,CT,N4X

ACS255 Series Information

  • AC Drive
  • Sensorless Vector Control
  • Built‑In Operator Controls
  • Phase: 1, 3
  • Can Use for AC Induction
Alternating current drives for a variety of applications, including AC induction and PM motors. Achieves flexible motor control performance. Robust and reliable built‑in operator controls included for ease of operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS255-03U-24A0-2B068F278
Item Number ACS255-03U-24A0-2B068F278
Manufacturer ABB
Product Series ACS255
Family Series ABB Drives, ACS255 Series
Input Phase 3
HP (Constant Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 24 A
Braking Type DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP66
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package ACS255E3IP66
Frame Size E3
Dynamic Braking Trans Included
Comments Sensorless vector control for AC induction and PM motors, feed-thru wiring for starter replacement.
Depth 9 "
Width 8.3 "
Height 12.2 "
Net Weight 16.97 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved