ACS320-03U-02A4-4
ABB HVAC Drives, ACS320 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS320-03U-02A4-4

ABB HVAC Drives, ACS320 Series
In stock
Item Number
ACS320-03U-02A4-4
MFG Item Number
ACS320-03U-02A4-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, ACS320 Series
Item #
ACS320-03U-02A4-4
Drive, AC, 1.0HP, 480V, 2.2A, VT,OP

ACS320 Series Information

  • AC Drive for HVAC
  • Built‑In HVAC Control Software
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Pump, Fan HVAC Application
Compact alternating current drives for a variety of applications, including fans and pumps. Embedded BACnet ensures ease of integration into management systems. Achieves reliable pump control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS320-03U-02A4-4
Item Number ACS320-03U-02A4-4
Manufacturer ABB
Product Series ACS320
Family Series ABB HVAC Drives, ACS320 Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 1 hp
Amps (Variable Torque Rating) 2.2 A
NEMA Rating NEMA 1
Mounting Wall or Panel
Height 8 "
Width 2.8 "
Depth 6.3 "
Max Frequency 60 Hz
Frame Size R1
Enclosed Yes
Net Weight 2.21 lbs
Gross Weight 3.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved