AF09B-30-01RT-14
ABB Contactors, AF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF09B-30-01RT-14

ABB Contactors, AF Series
In stock
Item Number
AF09B-30-01RT-14
MFG Item Number
AF09B-30-01RT-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, AF Series
Item #
AF09B-30-01RT-14
AF09B-30-01RT-14 250-500V50/60HZ-DC

AF Series Information

  • Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA
  • Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use

The AF Series of contactors are used for controlling power circuits up to 600 V AC and 240 V DC. They are mainly used for controlling 3‑phase motors, non‑inductive or slightly inductive loads. Contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC – AF contactors can manage large control voltage variations. One coil (e.g., 100...250 V 50/60 Hz ‑ DC) can be used for different control voltages used worldwide without any coil change – AF contactors have built‑in surge protection and do not require additional surge suppressors – The built‑in N.C. auxiliary contact is a mirror contact in compliance with annex F of IEC 60947‑4‑1.

Contactors contain integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops and sags.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF09B-30-01RT-14
Item Number AF09B-30-01RT-14
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Nominal Coil Voltage 380 VDC, 250 VDC, 277 VAC, 380 VAC, 415 VAC, 480 VAC
Coil Voltage 250-500 VAC/VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NC
Termination Ring Tongue
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 9 A
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 2 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
Net Weight 0.7056 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved