B7S-30-01-2.8
ABB Contactors, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7S-30-01-2.8

ABB Contactors, B Series
In stock
Item Number
B7S-30-01-2.8
MFG Item Number
B7S-30-01-2.8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B Series
Item #
B7S-30-01-2.8
MINI CONTACTOR,17-32V

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B7S-30-01-2.8
Item Number B7S-30-01-2.8
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Nominal Coil Voltage 24 VDC
Coil Voltage 17-32 VDC
Poles 3NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 5.5 A
Net Weight 0.3856 lbs
Gross Weight 0.3965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved