BC6-22-00-16
ABB Contactors, BC6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC6-22-00-16

ABB Contactors, BC6 Series
In stock
Item Number
BC6-22-00-16
MFG Item Number
BC6-22-00-16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BC6 Series
Item #
BC6-22-00-16
AB BC73001P16

BC6 Series Information

  • Miniature Contactor
  • UL Motor Switching (AC3): 4 Amps
  • 3 Poles, 4 Poles
  • Termination: Screw, Soldering Pin
  • General Purpose (AC1): 20 Amps
Miniature contactors with either screw or soldering pin termination. Have either three or four poles with a general purpose of 20 Amps. Can be used in a variety of industrial settings.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC6-22-00-16
Item Number BC6-22-00-16
Manufacturer ABB
Product Series BC6
Family Series ABB Contactors, BC6 Series
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Poles 2NO, 2NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 4 A
Net Weight 0.3856 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved