BC6-30-01-P16
ABB Contactors, BC6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC6-30-01-P16

ABB Contactors, BC6 Series
In stock
Item Number
BC6-30-01-P16
MFG Item Number
BC6-30-01-P16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BC6 Series
Item #
BC6-30-01-P16
3P MINI CONT 1NC 12A 48VDC COIL

BC6 Series Information

  • Miniature Contactor
  • UL Motor Switching (AC3): 4 Amps
  • 3 Poles, 4 Poles
  • Termination: Screw, Soldering Pin
  • General Purpose (AC1): 20 Amps
Miniature contactors with either screw or soldering pin termination. Have either three or four poles with a general purpose of 20 Amps. Can be used in a variety of industrial settings.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC6-30-01-P16
Item Number BC6-30-01-P16
Manufacturer ABB
Product Series BC6
Family Series ABB Contactors, BC6 Series
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Termination Soldering Pin
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 4 A
Net Weight 0.375 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved