BC7-30-01-P-16
ABB Contactors, BC7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC7-30-01-P-16

ABB Contactors, BC7 Series
In stock
Item Number
BC7-30-01-P-16
MFG Item Number
BC7-30-01-P-16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BC7 Series
Item #
BC7-30-01-P-16
TC BCG0381 NP BRASS CG 3/8 NPT 2-6M

BC7 Series Information

  • Miniature Control
  • Contactor
  • 3 Pole, 4 Pole
Miniature controls in the form of contactors. Available in a variety of voltages and sizes.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC7-30-01-P-16
Item Number BC7-30-01-P-16
Manufacturer ABB
Product Series BC7
Family Series ABB Contactors, BC7 Series
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Termination Soldering Pin
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 5.5 A
Max HP 460/480V 3PH 5 hp
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved