C2SS110R-11
ABB Switches, COMPACT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C2SS110R-11

ABB Switches, COMPACT Series
In stock
Item Number
C2SS110R-11
MFG Item Number
C2SS110R-11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, COMPACT Series
Item #
C2SS110R-11
SELECTOR SWITCH, 2-POS C/R, RED, 1

COMPACT Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C2SS110R-11
Item Number C2SS110R-11
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, COMPACT Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Contacts 1NO, 1NC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Bezel Plastic Round
Operator Color Red
Terminal Type Fingersafe Screw
IP Rating IP66, IP67, IP69K
NEMA Rating NEMA 4X, NEMA 13
Approvals CE, CSA, UL
Comments Selector positions at 12 & 2
Net Weight 0.0531 lbs
Depth Behind Panel 1.65 "
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved