The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C2SS230B-10
ABB Switches, COMPACT Series
MFG Item Number
C2SS230B-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
COMPACT Series Information
22mm Mounting Size Maintained or Spring Return Finger‑Safe Screw Terminals NEMA 13,4X; IP65 UL; CSA; IEC Approvals The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.
Reliable and Durable Design Fast Mounting Low Built‑in Depth
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
C2SS230B-10
Item Number
C2SS230B-10
Manufacturer
ABB
Product Series
COMPACT
Family Series
ABB Switches, COMPACT Series
Mounting Size (mm)
22 mm
Number of Positions
2
Operator Type
Knob
Selector Function
Maintained
Contacts
1NO
Max Voltage
250 VAC, 250 VDC
Current (A)
5 A
Bezel
Metal Round
Operator Color
Black
Terminal Type
Fingersafe Screw
IP Rating
IP66, IP67, IP69K
NEMA Rating
NEMA 4X, NEMA 13
Approvals
CE, CSA, UL
Comments
Selector positions at 10 & 2
Net Weight
0.0595 lbs
Depth Behind Panel
1.65 "
Gross Weight
0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved