Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3SS210B-11

ABB Switches
In stock
Item Number
C3SS210B-11
MFG Item Number
C3SS210B-11
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
C3SS210B-11
Selector Switch, 3-Pos Mom, 1NO/1NC,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C3SS210B-11
Item Number C3SS210B-11
Manufacturer ABB
Family Series ABB Switches
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Momentary 2-Way Return-to-Center
Contacts 1NO, 1NC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Bezel Plastic Round
Operator Color Black
Terminal Type Fingersafe Screw
IP Rating IP66, IP67, IP69K
NEMA Rating NEMA 4X, NEMA 13
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Depth Behind Panel 1.65 "
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved