CE4K1-10R-11
ABB Switches, COMPACT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CE4K1-10R-11

ABB Switches, COMPACT Series
In stock
Item Number
CE4K1-10R-11
MFG Item Number
CE4K1-10R-11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, COMPACT Series
Item #
CE4K1-10R-11
CONTROL PRODUCT

COMPACT Series Information

  • 22mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CE4K1-10R-11
Item Number CE4K1-10R-11
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, COMPACT Series
Nominal Mounting Size 22 mm
Operation Push Lock-Key Reset
Contacts 1NO, 1NC
Max Voltage 250 VAC, 250 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Terminal Type Fingersafe Screw
IP Rating IP66, IP67, IP69K
Depth Behind Panel 1.67 "
NEMA Rating NEMA 4X, NEMA 13
Approvals CE, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved