CL-100C
ABB Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL-100C

ABB Pilot Lights
In stock
Item Number
CL-100C
MFG Item Number
CL-100C
CL-100C is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
CL-100C
Pilot Light Operator, Clr Lens,

Series Information

Specifications

Specifications
Manufacturer Part Number CL-100C
Item Number CL-100C
Manufacturer ABB
Family Series ABB Pilot Lights
Mounting Size (mm) 22 mm
Lens Shape Flat Round
Lens Color Clear
Approvals CSA, UL
Comments Pilot Light Operator
Gross Weight 0.4 lbs
Net Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved