CL-100R
ABB Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL-100R

ABB Pilot Lights
In stock
Item Number
CL-100R
MFG Item Number
CL-100R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
CL-100R
Pilot Light Operator, Red, Less Lamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL-100R
Item Number CL-100R
Manufacturer ABB
Family Series ABB Pilot Lights
Mounting Size (mm) 22 mm
Lens Shape Flat Round
Lens Color Red
Approvals CSA, UL
Comments Pilot Light Operator
Gross Weight 0.4 lbs
Net Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved