CL2-502R
ABB Pilot Lights, CL2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL2-502R

ABB Pilot Lights, CL2 Series
In stock
Item Number
CL2-502R
MFG Item Number
CL2-502R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, CL2 Series
Item #
CL2-502R
Pilot Light, Red, 24VAC/DC Direct,

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-502R
Item Number CL2-502R
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Red
Nominal Lamp Voltage 12 VDC, 24 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP66, IP67, IP69K
Approvals CE, UL
Gross Weight 1 lb
Net Weight 0.04 lbs
Depth Behind Panel 1.54 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved