CP1-10Y-10
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP1-10Y-10

ABB Switches
In stock
Item Number
CP1-10Y-10
MFG Item Number
CP1-10Y-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CP1-10Y-10
Pushbutton, Mom, Ylw, Flush, 1NO,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP1-10Y-10
Item Number CP1-10Y-10
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Momentary
Contacts 1NO
Max Voltage 240 VAC
Current (A) 1 A
Lens/Button Shape Round Flush
Lens/Button Color Yellow
Operator Size (mm) 22 mm
Bezel Plastic Round
IP Rating IP66, IP67, IP69K
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved