CP1-13G-10
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP1-13G-10

ABB Switches
In stock
Item Number
CP1-13G-10
MFG Item Number
CP1-13G-10
CP1-13G-10 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CP1-13G-10
AB CP113L10 CP PB,MOM,ILL,FLSH,BLU,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP1-13G-10
Item Number CP1-13G-10
Manufacturer ABB
Family Series ABB Switches
Contacts 1NO
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Green
Operator Size (mm) 30 mm
Nominal Lamp Voltage 240 VAC
Max Voltage 220 VAC
Bezel Plastic Round
IP Rating IP66, IP67, IP69K
Depth Behind Panel 1.43 "
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved