DA75-21A-11-84
ABB Contactors, DA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA75-21A-11-84

ABB Contactors, DA Series
In stock
Item Number
DA75-21A-11-84
MFG Item Number
DA75-21A-11-84
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, DA Series
Item #
DA75-21A-11-84
Drive Contactor, 3-P 2NO/1NC, 120VAC

DA Series Information

  • 24~600 VAC/VDC Coils
  • Make 300 VDC
  • Break 160 VDC
  • UL; CSA Approved
  • Up to 60 Amps
DA drive contactors are specifically designed for use with solid state D.C. adjustable speed drive systems. In drive applications, the contactor is not required to make or break the load during normal operation.
  • 2 and 3 Poles
  • Double Break Contact Design
  • Fast, Snap‑on DIN Rail Mounting

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA75-21A-11-84
Item Number DA75-21A-11-84
Manufacturer ABB
Product Series DA
Family Series ABB Contactors, DA Series
Coil Type Magnetic
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO, 1NC
DC Thermal Amp Rating 60 A
DC Make Current (N.C.) 90 A
Dynamic Braking Current 55 A
DC Make Voltage (N.C.) 300 V
Dynamic Braking Voltage 160 V
Mechanically Interlocked No
Auxiliary Contacts 1NO, 1NC
Termination Screw
Net Weight 2.84 lbs
Gross Weight 2.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved