Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCT880-W03-0550-05

ABB Drives
In stock
Item Number
DCT880-W03-0550-05
MFG Item Number
DCT880-W03-0550-05
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, Series
Item #
DCT880-W03-0550-05
Pwr Controller, AC, 480V, 550A, 3PH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCT880-W03-0550-05
Item Number DCT880-W03-0550-05
Manufacturer ABB
Family Series ABB Drives
Input Voltage (AC) 480 VAC
Comments 550 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved