DCT880-W03-0890-05
ABB Drives, DCT880 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCT880-W03-0890-05

ABB Drives, DCT880 Series
In stock
Item Number
DCT880-W03-0890-05
MFG Item Number
DCT880-W03-0890-05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, DCT880 Series
Item #
DCT880-W03-0890-05
Pwr Controller, AC, 480V, 890A, 3PH

DCT880 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCT880-W03-0890-05
Item Number DCT880-W03-0890-05
Manufacturer ABB
Product Series DCT880
Family Series ABB Drives, DCT880 Series
Input Voltage (AC) 480 VAC
Comments 890 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved