DP60C3P-2
ABB Contactors, DP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP60C3P-2

ABB Contactors, DP Series
In stock
Item Number
DP60C3P-2
MFG Item Number
DP60C3P-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DP Series
Item #
DP60C3P-2
DP Contactor, 3-P N/O, 240VAC, 60A,

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DP60C3P-2
Item Number DP60C3P-2
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 60 A
Coil Type Magnetic
Poles 3 NO
Frame Size 60
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
DIN Mounting No
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 10 hp
Max HP 200/208V 3PH 25 hp
Max HP 230/240V 3PH 25 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 30 hp
Inductive Load 120V 60 A
Inductive Load 200/208V 60 A
Inductive Load 230/240V 60 A
Inductive Load 460/480V 60 A
Inductive Load 575/600V 60 A
Resistive Rating 75 A
Locked Rotor 240/277V 360 A
Locked Rotor 480V 300 A
Locked Rotor 600V 240 A
Approvals CSA, UL
Net Weight 1.51 lbs
Gross Weight 1.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved