The store will not work correctly when cookies are disabled.
DP90C3P-1
ABB Contactors, DP Series
MFG Item Number
DP90C3P-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DP Contactor, 90A,3P,120VAC
- 24~575 VAC Coils
- Up to 25 HP @ 240V
- Up to 30 HP @ 480V
- UL; CE; IEC Agency Approvals
- Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
- 1 to 4 Poles
- Double E Magnet Assembly
- Class B Coil
- Dual and Quad Quick Connects
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DP90C3P-1 |
Item Number |
DP90C3P-1 |
Manufacturer |
ABB |
Product Series |
DP |
Family Series |
ABB Contactors, DP Series |
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
90 A |
Coil Type |
Magnetic |
Poles |
3 NO |
Frame Size |
90 |
Termination |
Box Lug, Quick Connect |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Approvals |
CSA, UL |
Net Weight |
3.3069 lbs |
Gross Weight |
3.68 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved