E16DU0.32
ABB Overload Relays, E16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E16DU0.32

ABB Overload Relays, E16 Series
In stock
Item Number
E16DU0.32
MFG Item Number
E16DU0.32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, E16 Series
Item #
E16DU0.32
Overload Relay, 0.1-0.32A, for

E16 Series Information

  • Electronic Overload Relay
  • 3 Poles
  • Connection Type: Direct Coupling
  • Ambient Temp. Range: ‑13 to 158 Degrees F
  • Trip Class: Class 10; Class 20; Class 30
Electronic overload relays which prevent motors from being overloaded and from phase failure. Have three poles and direct coupling connection.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E16DU0.32
Item Number E16DU0.32
Manufacturer ABB
Product Series E16
Family Series ABB Overload Relays, E16 Series
Current Setting Range 0.1-0.32 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Direct Coupling
Ambient Temperature Range -13-158 °F
Approvals CE, CSA, UL
RoHS No
Net Weight 0.3799 lbs
Gross Weight 24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved