E215-16-11C
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E215-16-11C

ABB Switches
In stock
Item Number
E215-16-11C
MFG Item Number
E215-16-11C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
E215-16-11C
Pushbutton, Mom, Red, 1NO+1NC, DIN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E215-16-11C
Item Number E215-16-11C
Manufacturer ABB
Family Series ABB Switches
Operation Momentary
Contacts 1NO, 1NC
Max Voltage 250 VAC
Current (A) 16 A
Lens/Button Color Red
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved