EF19-1.0
ABB Overload Relays, EF19 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EF19-1.0

ABB Overload Relays, EF19 Series
In stock
Item Number
EF19-1.0
MFG Item Number
EF19-1.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, EF19 Series
Item #
EF19-1.0
Overload Relay, 0.30-1.00,

EF19 Series Information


Specifications

Specifications
Manufacturer Part Number EF19-1.0
Item Number EF19-1.0
Manufacturer ABB
Product Series EF19
Family Series ABB Overload Relays, EF19 Series
Current Setting Range 0.3-1 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range 7-103 °F
Approvals CSA, UL
RoHS Yes
Net Weight 0.345 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved