EF65-56
ABB Overload Relays, EF65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EF65-56

ABB Overload Relays, EF65 Series
In stock
Item Number
EF65-56
MFG Item Number
EF65-56
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, EF65 Series
Item #
EF65-56
Overload Relay, 20-56A, Electronic

EF65 Series Information

  • Overload protection ‑ trip class 10E, 20E, 30E selectable
  • Phase loss sensitivity
  • Adjustable current setting for overload protection
  • Automatic or manual reset selectable
  • Trip‑free mechanism
  • Status indication
  • STOP and TEST function
  • Direct mounting onto block contactors
  • Sealable operating elements
  • Self‑supplied devices

Specifications

Specifications
Manufacturer Part Number EF65-56
Item Number EF65-56
Manufacturer ABB
Product Series EF65
Family Series ABB Overload Relays, EF65 Series
Current Setting Range 20-56 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -13-158 °F
Approvals UL
RoHS Yes
Net Weight 1.81 lbs
Gross Weight 1.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved