EHDB360C-1L
ABB Contactors, EHDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EHDB360C-1L

ABB Contactors, EHDB Series
In stock
Item Number
EHDB360C-1L
MFG Item Number
EHDB360C-1L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, EHDB Series
Item #
EHDB360C-1L
Drive Contactor, 3-P 2NO/1NC, 120VAC

EHDB Series Information

  • 24~600 VAC/VDC Coils
  • Make 300 VDC
  • Break 160 VDC
  • UL; CSA Approved
  • Up to 960 Amps
EHDB drive contactors are specifically designed for use with solid state D.C. adjustable speed drive systems. In drive applications, the contactor is not required to make or break the load during normal operation.
  • 2 and 3 Poles
  • DC Control Operation Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EHDB360C-1L
Item Number EHDB360C-1L
Manufacturer ABB
Product Series EHDB
Family Series ABB Contactors, EHDB Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO, 1NC
DC Thermal Amp Rating 360 A
DC Make Current (N.C.) 728 A
Dynamic Braking Current 472 A
DC Make Voltage (N.C.) 300 V
Dynamic Braking Voltage 160 V
Mechanically Interlocked No
Auxiliary Contacts 1NO, 1NC
Termination Box Lug
Net Weight 12.96 lbs
Gross Weight 14.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved