The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EHDB650C2P-1L
ABB Contactors, EHDB Series
In stock
Item Number
EHDB650C2P-1L
MFG Item Number
EHDB650C2P-1L
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive Contactor, 2-P NO, 120VAC
24~600 VAC/VDC Coils Make 300 VDC Break 160 VDC UL; CSA Approved Up to 960 Amps EHDB drive contactors are specifically designed for use with solid state D.C. adjustable speed drive systems. In drive applications, the contactor is not required to make or break the load during normal operation.
2 and 3 Poles DC Control Operation Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EHDB650C2P-1L
Item Number
EHDB650C2P-1L
Manufacturer
ABB
Product Series
EHDB
Family Series
ABB Contactors, EHDB Series
Coil Type
Magnetic
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
2NO
DC Thermal Amp Rating
650 A
DC Make Current (N.C.)
1,300 A
Dynamic Braking Current
850 A
DC Make Voltage (N.C.)
300 V
Dynamic Braking Voltage
160 V
Mechanically Interlocked
No
Auxiliary Contacts
1NO, 1NC
Termination
Box Lug
Net Weight
29.24 lbs
Gross Weight
29.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved