FC303-3PB6B
ABB Disconnect Switches, SafeLine Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC303-3PB6B

ABB Disconnect Switches, SafeLine Series
In stock
Item Number
FC303-3PB6B
MFG Item Number
FC303-3PB6B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SAFELINE Series
Item #
FC303-3PB6B
Disconnect Switch, 3-P, 30A, N3R,

SAFELINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • 2, 3, 4, or 6 Poles
  • DIN Rail, Door, or Panel Mount
SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC303-3PB6B
Item Number FC303-3PB6B
Manufacturer ABB
Product Series SAFELINE
Family Series ABB Disconnect Switches, SafeLine Series
Poles 3
NEMA Rating NEMA 3R
Current Rating 30 A
Operator Type Pistol - Black
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 5 hp
Fusible Yes
Fuse Class CC
Approvals CSA, UL
RoHS No
Net Weight 1 lb
Gross Weight 12.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved