G1MP1-11G
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G1MP1-11G

ABB Switches
In stock
Item Number
G1MP1-11G
MFG Item Number
G1MP1-11G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
G1MP1-11G
Pushbutton Operator, Mom, Grn, Flush

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G1MP1-11G
Item Number G1MP1-11G
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 30 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Green
Illumination Circuit Full Voltage
Terminal Type Screw
Bezel Plastic Round
Net Weight 0.0312 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved