HF9-R
ABB Starters, HF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HF9-R

ABB Starters, HF Series
In stock
Item Number
HF9-R
MFG Item Number
HF9-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, HF Series
Item #
HF9-R
Reversing Starter, 1.5-6.5A, 24VDC

HF Series Information

ABB's electronic compact starter, up to 3 kW / 400 V, is a 22.5 mm wide product. Even though it's compact it has, direct‑on‑line, reversed starting, motor overload protection, and emergency stop all included. It is well suited for paper machines, conveyors or machine tools. Electronic compact starter will save space in your cabinet, especially when it comes to group mounting. Separate overload protection is no longer needed and the wiring time is shortened. The safety version enables the use in applications complying with Atex.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HF9-R
Item Number HF9-R
Manufacturer ABB
Product Series HF
Family Series ABB Starters, HF Series
Voltage 500 VAC
Control Supply Voltage 24 VDC
Current Range 1.5-6.5 A
Open Yes
Reversing Yes
Mounting DIN Rail
LED Indicators Yes
Motor Protection Yes
Overload Protection No
Reset Button Yes
Emergency Stop No
Approvals CE, EAC, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved