IPSG3A11
ABB Switches, IPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IPSG3A11

ABB Switches, IPS Series
In stock
Item Number
IPSG3A11
MFG Item Number
IPSG3A11
Series
This item cannot be canceled or returned
IPSG3A11 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, IPS Series
Item #
IPSG3A11
Foot Switch

IPS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IPSG3A11
Item Number IPSG3A11
Manufacturer ABB
Product Series IPS
Family Series ABB Switches, IPS Series
Number of Pedals 1
Contacts 1NO, 1NC
Max Current 3 A
Operating Voltage 250 VAC
Function 1-Stage, Momentary
Terminal Type Screw Type
Housing Material Thermoplastic
Conduit Fitting M20
IP Rating IP65
Guarded Yes
Approvals CSA, UL
Comments Low Position, 1 Snap Action
Net Weight 1 lb
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved