IPSR1A11
ABB Switches, IPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IPSR1A11

ABB Switches, IPS Series
In stock
Item Number
IPSR1A11
MFG Item Number
IPSR1A11
Series
IPSR1A11 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, IPS Series
Item #
IPSR1A11
Foot Switch

IPS Series Information


Specifications

Specifications
Manufacturer Part Number IPSR1A11
Item Number IPSR1A11
Manufacturer ABB
Product Series IPS
Family Series ABB Switches, IPS Series
Number of Pedals 1
Contacts 1NO, 1NC
Max Current 3 A
Operating Voltage 250 VAC
Function 1-Stage, Momentary
Terminal Type Screw Type
Housing Material Thermoplastic
Conduit Fitting M20
IP Rating IP65
Guarded Yes
Approvals CSA, UL
Comments Free Movement, 1 Snap Action
Net Weight 3 lbs
Gross Weight 3.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved