KS70-1104
ABB Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KS70-1104

ABB Audible Signaling Devices
In stock
Item Number
KS70-1104
MFG Item Number
KS70-1104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
KS70-1104
Siren Element, 115VAC, 8 Tones,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KS70-1104
Item Number KS70-1104
Manufacturer ABB
Family Series ABB Audible Signaling Devices
Voltage 115 VAC
Nominal Voltage 120 VAC
dB @ 10 Ft. 100
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 0.2863 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved