KSB-115G
ABB Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSB-115G

ABB Visual Signaling Devices
In stock
Item Number
KSB-115G
MFG Item Number
KSB-115G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
KSB-115G
Sentir Bumper 100-200 L 4.4 3.609ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSB-115G
Item Number KSB-115G
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Mode of Operation Continuous
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type LED
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved