KT-100B
ABB Potentiometers, KT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KT-100B

ABB Potentiometers, KT Series
In stock
Item Number
KT-100B
MFG Item Number
KT-100B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, KT Series
Item #
KT-100B
Pot Operator, Blk Plastic, Less Pot,

KT Series Information

  • Potentiometer Operator
  • Knob
  • Lead type: Solder
  • Mounting Style: Panel Mount
  • Wattage: 2 Watts
Potentiometer operators in the knob style with a wattage of two Watts. Has a panel mount mounting style and a solder lead type.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KT-100B
Item Number KT-100B
Manufacturer ABB
Product Series KT
Family Series ABB Potentiometers, KT Series
Wattage 2 W
Number of Turns 1
Potentiometer Included No
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature 30-158 °F
Operator Type Knob
Shaft Rotation Degrees 280
Shaft Length 0.79 "
Shaft Diameter 0.25 "
Knob Color Black
Mounting Size (mm) 22 mm
Bezel Round Black Plastic
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.0595 lbs
Gross Weight 0.0595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved