LS45M52B11
ABB Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS45M52B11

ABB Limit Switches
In stock
Item Number
LS45M52B11
MFG Item Number
LS45M52B11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
LS45M52B11
LIMIT SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS45M52B11
Item Number LS45M52B11
Manufacturer ABB
Family Series ABB Limit Switches
Actuator Type Adjustable Roller Lever
Contacts 1NO/1NC
Contact Rating (125 VAC) 6 A
Contact Rating (125 VDC) 0.55 A
Contact Rating (250 VDC) 0.4 A
Contact Rating (480 VAC) 4 A
Housing Material Metal
IEC Protection Rating IP66
NEMA Rating NEMA 4, NEMA 4X, NEMA 6
Approvals cULus
Net Weight 0.65 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved