M2SS2-10B
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M2SS2-10B

ABB Switches
In stock
Item Number
M2SS2-10B
MFG Item Number
M2SS2-10B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M2SS2-10B
Selector Switch Operator, 2-Pos Main

Series Information

Specifications

Specifications
Manufacturer Part Number M2SS2-10B
Item Number M2SS2-10B
Manufacturer ABB
Family Series ABB Switches
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Bezel Metal Round
Operator Color Black
Net Weight 0.035 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved