M3SS1-10B00
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M3SS1-10B00

ABB Switches
In stock
Item Number
M3SS1-10B00
MFG Item Number
M3SS1-10B00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M3SS1-10B00
Selector Switch Operator, 3-Pos Main

Series Information

Specifications

Specifications
Manufacturer Part Number M3SS1-10B00
Item Number M3SS1-10B00
Manufacturer ABB
Family Series ABB Switches
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Maintained
Bezel Plastic Round
Operator Color Black
Comments With Carrier
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved