MA6-1101
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA6-1101

ABB Switches
In stock
Item Number
MA6-1101
MFG Item Number
MA6-1101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MA6-1101
L/P FOR ESTOP ENCL,VER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MA6-1101
Item Number MA6-1101
Manufacturer ABB
Family Series ABB Switches
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Background Color Yellow
Net Weight 0.005 lbs
Gross Weight 11.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved