MEP2-0
ABB Enclosures, MEP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MEP2-0

ABB Enclosures, MEP Series
In stock
Item Number
MEP2-0
MFG Item Number
MEP2-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, MEP Series
Item #
MEP2-0
Pushbutton Enclosure, 2-Hole, 22mm,

MEP Series Information

  • Pushbutton Enclosure
  • Material: Polycarbonate
  • RoHS: No
  • Latching Mechanism: Screws
  • Cover Design: Lift‑Off Cover
Polycarbonate pushbutton enclosures coming in a variety of hole options. Is a lift‑off cover and has a screw latching mechanism.

Videos

Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number MEP2-0
Item Number MEP2-0
Manufacturer ABB
Product Series MEP
Family Series ABB Enclosures, MEP Series
Material Polycarbonate
Composition Non-Metallic
Number of Holes 2
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 2 "
Nominal Width 4 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
RoHS No
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved