MP1-10B
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP1-10B

ABB Switches
In stock
Item Number
MP1-10B
MFG Item Number
MP1-10B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MP1-10B
Pushbutton Operator, Mom, Blk, Flush

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP1-10B
Item Number MP1-10B
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Black
Operator Size (mm) 22 mm
Bezel Plastic Round
Net Weight 0.0312 lbs
Gross Weight 0.0313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved