MP1-62L10L8
ABB Switches, MODULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP1-62L10L8

ABB Switches, MODULAR Series
In stock
Item Number
MP1-62L10L8
MFG Item Number
MP1-62L10L8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, MODULAR Series
Item #
MP1-62L10L8
PUSHBUTTON, MOM, BLU, FLUSH, 24V

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Up to Six Contact Blocks on One Actuator
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP1-62L10L8
Item Number MP1-62L10L8
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Nominal Mounting Size 22 mm
Contacts 1NO
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Blue
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Terminal Type Fingersafe Screw
Full Shroud No
Bezel Metal Round
IP Rating IP66
Depth Behind Panel 1.91 "
Approvals CSA, IEC, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved