MP1-KSP10K
ABB Potentiometers, MP1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP1-KSP10K

ABB Potentiometers, MP1 Series
In stock
Item Number
MP1-KSP10K
MFG Item Number
MP1-KSP10K
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Potentiometers, MP1 Series
Item #
MP1-KSP10K
Pot Operator, 10K Ohm, 22mm Mount,

MP1 Series Information

  • Potentiometer Operator
  • Potentiometer Included
  • Resistance: 5K Ohms
  • Termination: Screw
  • Wattage: 2 Watts
Black knob potentiometer operator. Has a panel mount with older lead. Contains a high resistance for use in both commercial and industrial settings.

Specifications

Specifications
Manufacturer Part Number MP1-KSP10K
Item Number MP1-KSP10K
Manufacturer ABB
Product Series MP1
Family Series ABB Potentiometers, MP1 Series
Resistance 10 kOhm
Wattage 2 W
Number of Turns 1
Potentiometer Included Yes
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature 30~158 °F
Operator Type Knob
Knob Color Black, Chrome
Mounting Size (mm) 22 mm
Bezel Round Black Plastic
Approvals CE, CSA, UL
Comments Speed potentiometer w/legend plate, leads, and terminal blocks
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved