MP2-40G10
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP2-40G10

ABB Switches
In stock
Item Number
MP2-40G10
MFG Item Number
MP2-40G10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MP2-40G10
PUSHBUTTON, MAINT, GRN, FLUSH, 1NO,

Series Information

  • 22mm or 30mm Mounting Size
  • Flush, Extended, or Mushroom
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Up to Six Contact Blocks on One Actuator
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP2-40G10
Item Number MP2-40G10
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Maintained
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Round Flush
Lens/Button Color Green
Bezel Plastic Round
Full Shroud No
Terminal Type Fingersafe Screw
IP Rating IP66
Depth Behind Panel 1.91 "
NEMA Rating NEMA 4X, NEMA 13
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved