MP3-10G
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP3-10G

ABB Switches
In stock
Item Number
MP3-10G
MFG Item Number
MP3-10G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MP3-10G
Pushbutton Operator, Mom, Grn, Ext,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP3-10G
Item Number MP3-10G
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Green
Operator Size (mm) 22 mm
Bezel Plastic Round
Net Weight 0.0397 lbs
Gross Weight 0.0397 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved